Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 in
Mfr # FF5162-1616S
Zoro # G506016625
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon Steel
- Hydraulic Flange Size 1 in
- Finish ROHS Trivalent Chrome Zinc
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5162-1616S
- Zoro # G506016625
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 in |
Length (In.) | 2.38 in |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon Steel |
Finish | ROHS Trivalent Chrome Zinc |
Hydraulic Hose I.D. | 1 in |
Standards | DIN, SAE CD61, SAE J516 |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Flange Code | 61 |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 2.38 in, For Hose Dash Size -16, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD61, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 43" - BX43 (BX43)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6004 2RS (SS6004 2RS FM222)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBFL202-10G)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MOR (6400-10-16)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X16SS)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FP-GP (GPFF2406-04-04-04FP)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X16X16)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 7/8-14, 1/2-14, Strt (2066-8-10S)
- DIXON Tru-Flate Air Chief Automotive Female Quick Connect Plug, 3/8-18 Nominal, Quick Disconnect Plug x NP (DCP6)
- BRENNAN INDUSTRIES Adapter 1" Male O-Ring Boss X 3/4" Female O-Ring Boss, Reducer (6410-16-12-O)
- Aeroquip Hydraulic Hoses & Fittings