Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/4 in
Mfr # FF5541-2020S
Zoro # G406016619
product price: $73.52
/ea
$73.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Carbon Steel
- Hydraulic Hose I.D. 1 1/4 in
- Finish ROHS Trivalent Chrome Zinc
- Flange Code 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5541-2020S
- Zoro # G406016619
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 3.84 in |
Hydraulic Flange Size | 1 1/4 in |
For Hose Dash Size | -20 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | Straight |
Fitting Material | Carbon Steel |
Hydraulic Hose I.D. | 1 1/4 in |
Finish | ROHS Trivalent Chrome Zinc |
Flange Code | 61 |
Standards | DIN, SAE CD62, SAE J516 |
Hydraulic Fitting Connection Type | Threaded |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Description
Hydraulic Flange Adapter, Fitting Shape Straight, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.84 in, For Hose Dash Size -20, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- GATES MegaCrimp Couplings (6G-6FKX)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X06)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- DIXON Industrial Interchange Dust Cap, 1 in Nominal, Rubber, Domestic (8HDP-H8DC)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- Aeroquip Hydraulic Hose Adapters & Plugs