Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/4 in
Mfr # FF5540-2020S
Zoro # G106016643
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon Steel
- For Use With Hose Series EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Hydraulic Flange Size 1 1/4 in
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5540-2020S
- Zoro # G106016643
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 1/4 in |
Length (In.) | 3.71 in |
For Hose Dash Size | -20 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon Steel |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Finish | ROHS Trivalent Chrome Zinc |
Hydraulic Hose I.D. | 1 1/4 in |
Standards | DIN, SAE CD62, SAE J516 |
Flange Code | 62 |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/4 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 3.71 in, For Hose Dash Size -20, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (A604)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X20X12)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX-EX LONG 3.53" (6801-LLL-06-08)
- Aeroquip Hydraulic Hose Adapters & Plugs