Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/4 in
Mfr # FF5540-2016S
Zoro # G206016642
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon Steel
- Hydraulic Flange Size 1 1/4 in
- Standards DIN, SAE CD62, SAE J516
- Flange Code 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # FF5540-2016S
- Zoro # G206016642
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 1/4 in |
Length (In.) | 3.41 in |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon Steel |
Standards | DIN, SAE CD62, SAE J516 |
Flange Code | 62 |
Finish | ROHS Trivalent Chrome Zinc |
Hydraulic Hose I.D. | 1 in |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 1/4 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 3.41 in, For Hose Dash Size -16, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- LEGACY FLEXILLA WHIP HOSE (LMHFZ1202YW3S)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- TOMPKINS FORGED STEEL ADAPTER WITH 1 BEADED STEM TO 1 5/16-12 MALE O-RING BEADED HOSE 90 DEGREE ELBOW (118564)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FPX 45 (1504-06-04)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X06)
- BRENNAN INDUSTRIES 24 JIC Cap (0304-C-24)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR (6403-12-12)
- Aeroquip Hydraulic Hose Adapters & Plugs