Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5541-2424S
Zoro # G606016624
$64.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Carbon Steel
- Finish ROHS Trivalent Chrome Zinc
- Hydraulic Flange Size 1 1/2 in
- For Use With Hose Series EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # FF5541-2424S
- Zoro # G606016624
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 1/2 in |
Length (In.) | 4.67 in |
For Hose Dash Size | -24 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | Straight |
Fitting Material | Carbon Steel |
Finish | ROHS Trivalent Chrome Zinc |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Fitting Connection Type | Threaded |
Hydraulic Hose I.D. | 1 1/2 in |
Standards | DIN, SAE CD62, SAE J516 |
Flange Code | 61 |
Description
Hydraulic Flange Adapter, Fitting Shape Straight, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.67 in, For Hose Dash Size -24, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM968NA)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 3/4-16, Strt (2242-8-8s)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- Aeroquip Hydraulic Hoses & Fittings