Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5541-2420S
Zoro # G806016622
product price: $51.61
/ea
$51.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Carbon Steel
- Length (In.) 3.84 in
- For Use With Hose Series EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5541-2420S
- Zoro # G806016622
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 3.84 in |
Hydraulic Flange Size | 1 1/2 in |
For Hose Dash Size | -20 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | Straight |
Fitting Material | Carbon Steel |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Finish | ROHS Trivalent Chrome Zinc |
Hydraulic Fitting Connection Type | Threaded |
Flange Code | 61 |
Hydraulic Hose I.D. | 1 1/4 in |
Standards | DIN, SAE CD62, SAE J516 |
Description
Hydraulic Flange Adapter, Fitting Shape Straight, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.84 in, For Hose Dash Size -20, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- MI-T-M Washer, 28-0523 (28-0523)
- INGERSOLL-RAND Start-up Kit, For 20-50 HP Compressor (38462743)
- ALEMITE Grease Fitting, Air Vent 2.4 Cfm 3/8 PTF (AL313650)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-02FP-SS (SS-2405-04-02-FG)
- ZORO SELECT Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (J6MEBO)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- Aeroquip Hydraulic Hoses & Fittings