Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5540-2424S
Zoro # G906016645
product price: $168.09
/ea
Free Shipping & Returns
$168.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon Steel
- Standards DIN, SAE CD62, SAE J516
- Flange Code 62
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5540-2424S
- Zoro # G906016645
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 1/2 in |
Length (In.) | 4.33 in |
For Hose Dash Size | -24 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon Steel |
Standards | DIN, SAE CD62, SAE J516 |
Flange Code | 62 |
Finish | ROHS Trivalent Chrome Zinc |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Fitting Connection Type | Threaded |
Hydraulic Hose I.D. | 1 1/2 in |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 4.33 in, For Hose Dash Size -24, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3678)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- SCHLAGE COMMERCIAL Keys 61509 (61509)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Needle Bearing, 5" OD, 1" Bore (15V5F)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04MJ-SS (SS-2403-04-04-FG)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X24)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El (2070-12-12s)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-24MOR 90 (4601-20-24)
- Aeroquip Hydraulic Hose Adapters & Plugs