Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5539-2424S
Zoro # G206016611
Free Shipping & Returns
$177.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Material Carbon Steel
- Length (In.) 4.61 in
- Hydraulic Hose I.D. 1 1/2 in
- Hydraulic Flange Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # FF5539-2424S
- Zoro # G206016611
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 4.61 in |
Hydraulic Flange Size | 1 1/2 in |
For Hose Dash Size | -24 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Material | Carbon Steel |
Hydraulic Hose I.D. | 1 1/2 in |
Flange Code | 62 |
Finish | ROHS Trivalent Chrome Zinc |
Standards | DIN, SAE CD62, SAE J516 |
Hydraulic Fitting Connection Type | Threaded |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Description
Hydraulic Flange Adapter, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 4.61 in, For Hose Dash Size -24, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M252SS-120-A)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-252-6FO)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (32288631)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MB-ADJ-04FOR-GAUGE PORT (GP6400-10-10-04FB)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9008-0606)
- YELLOC YELLOC SERVICELINE MICRO, 20pc. Kit (SERVICELINE SMB20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- Aeroquip Hydraulic Hose Adapters & Plugs