Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5539-2420S
Zoro # G806016608
product price: $151.48
/ea
Free Shipping & Returns
$151.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Material Carbon Steel
- Standards DIN, SAE CD62, SAE J516
- Length (In.) 3.86 in
- Hydraulic Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5539-2420S
- Zoro # G806016608
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 3.86 in |
Hydraulic Flange Size | 1 1/2 in |
For Hose Dash Size | -20 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Material | Carbon Steel |
Standards | DIN, SAE CD62, SAE J516 |
Hydraulic Hose I.D. | 1 1/4 in |
Flange Code | 62 |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Fitting Connection Type | Threaded |
Finish | ROHS Trivalent Chrome Zinc |
Description
Hydraulic Flange Adapter, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/2 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 3.86 in, For Hose Dash Size -20, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 2-3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-75-66-BK)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi (SLPL-835)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1-1/2, 1-5/16-12, Tee (2030-16-16S)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP (2404-12-12)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- Aeroquip Hydraulic Hose Adapters & Plugs