Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 1/2 in
Mfr # FF5238-2424S
Zoro # G806016615
product price: $143.68
/ea
Free Shipping & Returns
$143.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Material Carbon Steel
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5238-2424S
- Zoro # G806016615
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 1.41 in |
Hydraulic Flange Size | 1 1/2 in |
For Hose Dash Size | -24 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Material | Carbon Steel |
Hydraulic Fitting Connection Type | Threaded |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Finish | ROHS Trivalent Chrome Zinc |
Flange Code | 61 |
Standards | DIN, SAE CD61, SAE J516 |
Hydraulic Hose I.D. | 1 1/2 in |
Description
Hydraulic Flange Adapter, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 1.41 in, For Hose Dash Size -24, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD61, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 BSP RH (57-000-094)
- BOSTITCH BALL DRAIN VALVE 1/4""MAL (BTFP72327)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 58 SD (3 B 58 SD)
- DAYTON 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (2L417)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- TOMPKINS Hydraulic Fitting-Steel12FJX-08MP (6505-12-08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X04X02X04)
- TOMPKINS Hydraulic Fitting-International08FJIS CAP (3861-08)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/8", NPTF (259-2083-4-2)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- Aeroquip Hydraulic Hose Adapters & Plugs