Shop All Hydraulic Crimping Tools
Eaton Aeroquip
Hyd Crimping Machine, 1/4 to 1 1/4 In Cap
Mfr # ET1000-001
Zoro # G2618156
product price: $2,724.22
/ea
Free Shipping & Returns
$2,724.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Mounting - Hose Crimper Portable
- Compatible With - Hose Crimping Eaton Crimp Fittings
- Hydraulic Hose Capacity - Crimper 1 and 2 Wire Hoses from 1/4 in to 1-1/4 in
- Input Required - Hydraulic Hose Crimping 10,000 psi Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # ET1000-001
- Zoro # G2618156
- UPC # 639789282248
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Depth | 14 in |
Jaw Width (In.) | 3 |
Height | 22 in |
Depth (In.) | 14 |
Width | 16 in |
Width (In.) | 16 |
Height (In.) | 22 |
Jaw Length (In.) | 5 |
Tool Height | 30 in |
Tool Width | 25 in |
Minimum Hose Crimping Size | 1 1/4 in |
Maximum Hose Crimping Size | 1 1/4 in |
Tool Length | 33 in |
Description
Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 1 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 1 to 2 Wire, 4 Spiral, Power Source Manual, Voltage Not Applicable, Maximum Operating Pressure 10,000 psi, Pump Type External (No Pump Included), Crimping Force 35.3 ton, Frequency 50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3, 3/4 HP, 1075 rpm, 115/208-230V (M055AYZ3660015B)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-12-O)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- FESTO Flat Cylinder DZF-12-125-A-P-A (DZF-12-125-A-P-A)
- WEATHERHEAD Spacer Ring, 1555841 (ET313SR-090A)
- COLOR-KEYED KUBE Hyd 14 Ton Crimper (13100A)
- WEATHERHEAD Spacer Ring, 1555856 (ET400SR-250A)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- BURNDY Hypress Covered Head (Y750CHSXT)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- HUSKIE TOOLS 23" Hydraulic Crimper 1/8 to 1/2" (TEP-410)
- Eaton Aeroquip Hydraulic Industrial Tools