Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hose, Hydraulic
Mfr # FC300-06-25
Zoro # G0707366
original price:
$379.35
14% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,250 psi
- Hose Inside Dia. 5/16 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F (Oil)
- Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC300-06-25
- Zoro # G0707366
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 25 ft |
Min. Bend Radius (In.) | 4 |
Hose Length (Ft.) | 25 |
Hose Inside Dia. (In.) | 5/16 |
Hose Outside Dia. (In.) | 0.67 |
Dash Size | 06 |
Hose Outside Dia. | 43/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 43/64 in, Hose Length 25 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Series FC300, Max. Working Pressure @ 70 F 2,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 7850lb., NBR (5307 2RS/C3 PRX)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-11)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/16, 25 Ft (2807-6-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI (GH793-4-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- Eaton Aeroquip Hydraulic Hoses & Fittings