Shop All Hydraulic High Pressure Hoses
Eaton Aeroquip
Hose, High Pressure, 6ft
Mfr # HC-9206C
Zoro # G2635394
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 3/8" Male Coupler
- Safety Factor 2:1
- Max. Operating PSI 10,000
- Length (Ft.) 6
- Hose Ends 3/8" Male Quick-Coupler x 3/8" Male Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # HC-9206C
- Zoro # G2635394
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 6 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 6 ft |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 1/4 in |
Fitting Size | 3/8 in x 3/8 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC579, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MHI 1J100, MSHA APPROVED, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- FESTO Swivel Lever Valve RW/O-3-1/8 (RW/O-3-1/8)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- LEESON 50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC (113923.00)
- EATON AEROQUIP Hose Assembly, 6 Ft, 1/4 In. NPTF (HB-9206Q)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- OTC HOSE HYDRAULIC 6FT 14IN (OTC9767)
- Eaton Aeroquip Hydraulic Hoses & Fittings