Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Socketless, Push In
Mfr # 4738-2-4B
Zoro # G3037450
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4738-2-4B
- Zoro # G3037450
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/8 in |
Hydraulic Fitting Thread Size | 1/8"-27 |
Length (In.) | 1.4 |
Hose Dash Size | 4 |
Barb Size | 1/4 in |
Compatible Pipe Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Thread Size | 1/8"-27 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.4 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/8 In.-27, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/8 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 100mm, Industry 6020/C3 (6020/C3)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (HZR02525-50-G)
- PRECISION BRAND Hydraulic Grease Fitting, Metric, Stl, PK95 (13975)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- BRENNAN INDUSTRIES 16MJ-20MP Straight (2404-16-20)
- Eaton Aeroquip Hydraulic Hose Fittings