Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Sleeve, 3/16 In
Mfr # 900568-4B
Zoro # G3037399
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Dash Size 4
- For Hose I.D. 3/16 in
- Length 0.4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900568-4B
- Zoro # G3037399
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 4 |
Length | 0.4 in |
Length (In.) | .4 |
Compatible Tube Outer Diameter | 3/16 in |
Overall Length | 13/32 in |
For Tube Outside Diameter | 3/16 in |
Details
Item | Compression Sleeve |
Fitting Shape | Sleeve |
For Hose I.D. | 3/16 in |
Finish | Plain |
Fitting Material | Brass |
Specific Fitting Shape | Sleeve |
Compatible Fitting Connection Type | Compression |
For Tube OD | 3/16 in |
Connection Type | Compression |
End Connection Type | Compression |
Fitting Body Material | Brass |
Type | Compression Sleeve |
Description
Compression Sleeve, Fitting Material Brass, Overall Length 13/32 in, Specific Fitting Shape Sleeve, Compatible Tube Outer Diameter 3/16 in, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 24VAC (A222SS-024-L)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- JR PRODUCTS JR Products 62245 3-Way Brass Diverter Valve - 1/2" MPT x 1/2" MPT x 1/2" FPT (62245)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- EATON AEROQUIP Socketless Hose, 1/2 In, 50 ft. (FC332-08-50)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- Eaton Aeroquip Hydraulic Hose Fittings