Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Fitting, Metric, Straight, 3/4, M36X2
Mfr # 1A20DS12
Zoro # G6091267
product price: $62.58
/ea
$62.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size M36-2 x 3/4 in
- Fitting Connection Type Metric x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A20DS12
- Zoro # G6091267
- Country of Origin Germany
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | M36-2 x 3/4 in |
Thread Size | M36-2 |
Hose Dash Size | 12 |
Length (In.) | 2.63 |
Hydraulic Fitting Thread Size | M36-2 |
For Hose Dash Size | -12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | M36-2 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size M36-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M36-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- LOC-LINE Flat Nozzle Assortment Pack (51844)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Black (100301)
- MTD Belt-V (954-0222A)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2089-8-8)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- Eaton Aeroquip Hydraulic Hoses & Fittings