Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Metric Light, 90, 1/4, M14X1.5
Mfr # 1A6DLB4
Zoro # G6491012
$31.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1A6DLB4
- Zoro # G6491012
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M14-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M14-1.5 |
Length (In.) | 1.62 |
Hose Dash Size | 4 |
Hose Fitting A Size | M14-1.5 |
Thread Size | M14-1.5 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M14-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M14-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP99 Super Blue Ribbon V-Belt (AP99)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.75L (1AA16MJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S24FLB24)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- EATON AEROQUIP Hydraulic Hose, 45 deg. Elbow Fitting (FJ3243-0404S)
- GATES MegaCrimp Couplings (16G-12FJX)
- Eaton Aeroquip Hydraulic Hoses & Fittings