Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, JIC Swivel, Straight, G 1/2
Mfr # 1A8JF8
Zoro # G6672723
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A8JF8
- Zoro # G6672723
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.38 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115750)
- SUPCO MultiPlus Dual Brand V Belt, B81 (B81)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LPV6)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Hose 3/8, 2.30 L (1AA6FJC6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.63L (1AA12MR12)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M18X1.5 (1A10DLA6)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA12FJA12)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J743-8-8)
- Eaton Aeroquip Hydraulic Hoses & Fittings