Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, hyd, NPT, Straight, 1/4-18
Mfr # 4412-4-6S
Zoro # G1656462
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -4
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4412-4-6S
- Zoro # G1656462
- UPC # 094700376978
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.13 |
Hose Dash Size | 6 |
Hose Fitting A Size | 1/4 in |
Thread Size | 1/4"-18 |
Overall Length | 2.13 mm |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spindle Assembly A0163, 1/pk (A0163)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937794Q, Return Line, 25 micron, Inside-Out (MF0063457)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L (1AA12MP10)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FLB20)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 1/2-20 JIC (190296-5S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS (1AA8FRA6)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- BRENNAN INDUSTRIES 16MJ-20MORB Straight (6400-16-20-O)
- Eaton Aeroquip Hydraulic Hose Fittings