Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, hyd, JIC, Straight, 7/16-20
Mfr # 4411-4S
Zoro # G0817126
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-4S
- Zoro # G0817126
- UPC # 094700588456
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.97 |
Hose Dash Size | 4 |
Overall Length | 1.97 mm |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series FC558; FC802, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 1.97 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC (D3W001CNJW)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- TIMKEN TIM 581, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (581)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.68L (1AA8SBB8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 3/4-16 JIC (1AA8FJB8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (1AA5FJ4)
- GATES MegaCrimp Couplings (6G-4MPX)
- Eaton Aeroquip Hydraulic Hose Fittings