Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, hyd, JIC, Straight, 3/4-16
Mfr # 4411-8S
Zoro # G2523674
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-8S
- Zoro # G2523674
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.78 |
Hose Dash Size | 8 |
Overall Length | 2.78 mm |
Thread Size | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series FC558; FC802, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.78 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- FLEXZILLA Pro Air Hose, 1/2" x 250, plastic spool (HFZ12250YW)
- FESTO Plastic Tubing PEN-12X1, 75-SI (PEN-12X1,75-SI)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- EATON AEROQUIP Hydraulic Hose, Crimp Fitting, 3/8in, -6, 2L (1AA6MB6)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16MJ16)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- Eaton Aeroquip Hydraulic Hose Fittings