Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, hyd, JIC, 90 Deg, 7/16-20
Mfr # 190296-4S
Zoro # G0510361
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190296-4S
- Zoro # G0510361
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.74 |
Hose Dash Size | 4 |
Hose Fitting A Size | 7/16 in |
Overall Length | 1.74 mm |
Hose Fitting B Size | 1/4 in |
Thread Size | 7/16"-20 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (0.88DXPSR01.00)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (1AA5FJA4)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 4.37L (1AA16PF16)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- BRENNAN INDUSTRIES 08MFS-10MAORB-08MFS Tee Forged (FS6804-08-10-08-NWO-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings