Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Crimp, Metric, 45, 5/8, M30X2
Mfr # 1A16DSA10
Zoro # G7068941
product price: $75.36
/ea
Free Shipping & Returns
$75.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A16DSA10
- Zoro # G7068941
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | M30-2 x 5/8 in |
Hydraulic Fitting Thread Size | M30-2 |
Length (In.) | 2.38 |
Hose Dash Size | 10 |
Hose Fitting A Size | M30-2 |
Thread Size | M30-2 |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size M30-2, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/4 Inch x 50 feet Rubber Hose (HSR80-4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 1/8)
- CORROSIONX Non Drying Lubricant, Aerosol Can, 12 Oz., CorrosionX® (90104)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- EATON AEROQUIP Fitting, Straight, 3/16 Hose, 7/16-24 SAE (190111-4S)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8MJ6)
- EATON AEROQUIP Hose Fitting, 1-1/2 In Hose (1AA24FJB24)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-1212S)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS (1AA8FRA8)
- BRENNAN INDUSTRIES 05MJ-02MP Straight, 5PK (2404-05-02)
- Eaton Aeroquip Hydraulic Hoses & Fittings