Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Crimp, Metric, 45, 3/8, M18X1.5
Mfr # 1A10DLA6
Zoro # G6480117
product price: $37.91
/ea
$37.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A10DLA6
- Zoro # G6480117
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M18-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hose Fitting A Size | M18-1.5 |
Thread Size | M18-1.5 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M18-1.5, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8"MPT, Steel (52-5)
- CAMIE CAMPBELL Silicone Release Spray, PK12 (610)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX500 (5/3VX500)
- DODGE Couplings/Flex Clutch, PX90QD-SK FLANGE ASSY (PX90QD-SK FLANGE ASSY)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 9/16-18 ORS (1AA4FR4)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- EATON AEROQUIP Hose Fitting, Metric Light, 90, 1/4, M14X1.5 (1A6DLB4)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 3/4-18 SAE (190111-8S)
- EATON AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- Eaton Aeroquip Hydraulic Hose Fittings