Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Crimp, 37 Degree Elbow
Mfr # 1AA20FJB20
Zoro # G7193487
Free Shipping & Returns
$105.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA20FJB20
- Zoro # G7193487
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 4.25 |
Hose Dash Size | 20 |
Hose Fitting B Size | 1 1/4 in |
Thread Size | 1-5/8"-12 |
Hose Fitting A Size | 1 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT6)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- EATON AEROQUIP Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC (4411-20S)
- EATON AEROQUIP Hydraulic Hose, 90 deg. Elbow Fitting (FJ3244-0404S)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings