Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, 1-1/2 In Hose
Mfr # 1AA24FJB24
Zoro # G6633566
product price: $183.82
/ea
Free Shipping & Returns
$183.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -24
- Hydraulic Hose I.D. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA24FJB24
- Zoro # G6633566
- UPC # 094715988616
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -24 |
Fitting Size | 1-7/8 in x 1-1/2 in |
Hydraulic Fitting Thread Size | 1-7/8"-12 |
Length (In.) | 4.63 |
Hose Dash Size | 24 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 7/8 in |
Thread Size | 1-7/8"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- ELESA Hole reduction sleeve for DD51, RB51-8-SST-304 (RB51)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 24 # of Teeth (40BS24H X 7/8)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FL16)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 11/16-16 ORS (1AA6FR8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8MJ6)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6MP6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- Eaton Aeroquip Hydraulic Hose Fittings