Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 5/8 in, -12, 3.31L
Mfr # 1AA12FJB10
Zoro # G2607687
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12FJB10
- Zoro # G2607687
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1-1/16 in x 5/8 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.31 |
Hose Dash Size | 10 |
Thread Size | 1-1/16"-12 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1 1/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- CLIMAX METAL PRODUCTS C-075-2H @ 90 Two-Hole Set Screw Collar (C-075-2H @ 90)
- ZORO SELECT Adpt, FNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKY1)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FL16)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FJA16)
- TOMPKINS Hydraulic Fitting-Stainless04FP-04FP-04FP TEE-SS (SS-5605-04-04-04-FG)
- Eaton Aeroquip Hydraulic Hose Fittings