Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 5/8 in, -12, 2.56L
Mfr # 1AA12MP10
Zoro # G2608028
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12MP10
- Zoro # G2608028
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 3/4 in x 5/8 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.56 |
Hose Dash Size | 10 |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- SCHLAGE COMMERCIAL Part L283040 (L283040)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM23-D6)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-1212S)
- EATON AEROQUIP Hose Fitting, Screw Together, 7/8 Hose (38-190627-16-16)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16625 (12Z-616)
- Eaton Aeroquip Hydraulic Hoses & Fittings