Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 5/8 in, -10, 1.81L
Mfr # 1A10KF10
Zoro # G2606348
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A10KF10
- Zoro # G2606348
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | M24-1.5 x 1/2 in |
Hydraulic Fitting Thread Size | M24-1.5 |
Length (In.) | 1.81 |
Hose Dash Size | 10 |
Thread Size | M24-1.5 |
Hose Fitting A Size | M24-1.5 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size M24-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M24-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FE1056SF)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi (TMPL-N-550)
- INTERSTATE PNEUMATICS Compressed Air Tank Fill / Release Valve (CPM18)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -10, 2.78L (1AA10FJC8)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- EATON AEROQUIP Socketless Hose, 3/4 In, 50 ft. (FC332-12-50)
- BRENNAN INDUSTRIES 06FJ-04MJ Straight (Insert Only), 2PK (2406-06-04-IN)
- Eaton Aeroquip Hydraulic Hoses & Fittings