Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 3/4 in, -16, 2.8L
Mfr # 1AA16MP12
Zoro # G2608019
product price: $25.90
/ea
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA16MP12
- Zoro # G2608019
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1 in x 3/4 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 2.8 |
Hose Dash Size | 12 |
Thread Size | 1"-11-1/2 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- SAMSON Waste Oil Suction Unit Drainer (3720)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 11/16-16 ORS (1AA6FRA6)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 9/16-18 ORS (1AA4FRA4)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.75L (1AA16MJ12)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M14X1.5 (1A6DL4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings