Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 3/4 in, -12, 3.48L
Mfr # 1AA12FRC12
Zoro # G2607249
product price: $62.78
/ea
$62.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12FRC12
- Zoro # G2607249
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-3/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-3/16"-12 |
Length (In.) | 3.48 |
Hose Dash Size | 12 |
Thread Size | 1-3/16"-12 |
Hose Fitting A Size | 1 3/16 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- D&D Timing Belt, 5M, 9 x 475mm PL, T95 (475-5M-09)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- EAGLE BELTING 2PJ388 15-3/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474101)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16MJ16)
- EATON AEROQUIP Hydraulic Hose Fitting, 4 in. L (4SA20FJ20)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- EATON AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- EATON AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M20X1.5 (1A8DSA6)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- Eaton Aeroquip Hydraulic Hose Fittings