Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 1/2 in, -8, 2.68L
Mfr # 1AA8SBB8
Zoro # G2606935
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16)
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8SBB8
- Zoro # G2606935
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.68 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO PGUL12A50UW, 50 micron, Outside-In (MF0238358)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD96)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.3L (1AA8MR8)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA8FJA8)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4772-8B)
- Eaton Aeroquip Hydraulic Hoses & Fittings