Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 1/2 in, -8, 1.57L
Mfr # 1A8KF8
Zoro # G2606357
product price: $26.33
/ea
$26.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A8KF8
- Zoro # G2606357
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | M22-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M22-1.5 |
Length (In.) | 1.57 |
Hose Dash Size | 8 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | M22-1.5 |
Thread Size | M22-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M22-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M22-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2012) Spk Roller Double Tb, D50BTB25H (D50BTB25H)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-890)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6207ZZ C3E)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FR8)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L (1AA12MP10)
- EATON AEROQUIP Hydraulic Hose Fitting, Ml NPT, 3/8in Hose (1AA4MP6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- GATES Fitting, Crimp-On, 1/2in Hose (8G-8FJX)
- Eaton Aeroquip Hydraulic Hose Fittings