Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 1/2 in, -12, 2.56L
Mfr # 1AA12MP8
Zoro # G2608037
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12MP8
- Zoro # G2608037
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.56 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Screw A0768, 4 per bag 1 bag/pk (28144)
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40BS15H X 3/4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0808S)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- EATON AEROQUIP Fitting, BSPP, Straight, G 5/8 (5/8 In-14) (1A10BF10)
- FOSTER Steel Socket, 3/4"x3/4"FPT (H6S)
- Eaton Aeroquip Hydraulic Hoses & Fittings