Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 1 in, -12, 3.02L
Mfr # 1AA12MP16
Zoro # G2608000
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12MP16
- Zoro # G2608000
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 3/4 in x 1 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.02 |
Hose Dash Size | 16 |
Thread Size | 3/4"-14 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- BUYERS PRODUCTS 2 Inch Gate Valve (HGV200)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 100 psi (SW10-0A100)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.38L (1AA12FJA10)
- EATON AEROQUIP Hose Adapter, 0.90 in. L (FC3596-08S)
- EATON AEROQUIP Hose Fitting, Sleeve, 1/2 In (900568-10B)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC (1AA10FJA8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- Eaton Aeroquip Hydraulic Hose Fittings