Shop All EZ-Clip
Aeroquip
Hose Barb O-Ring, 12 Dash, PK50
Mfr # 1F40106-12
Zoro # G0644752
product price: $35.19
/pk 50, $0.70/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 12
- Hose Inside Dia. (In.) 1-1/4
- Material HNBR
- Hose Outside Dia. (In.) 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 12 |
Hose Inside Dia. (In.) | 1-1/4 |
Hose Outside Dia. (In.) | 1.22 |
Details
Item | Hose Barb O-Ring |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Material | HNBR |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Product Type | O-Ring |
Dash Number | 12 |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Compatible Fluid Type | R-134A Refrigerant, MP39 Refrigerant, MP66 Refrigerant, R-12 Refrigerant, R-22 Refrigerant, R-404A Refrigerant, R-502 Refrigerant |
Description
Hose Barb O-Ring, Material HNBR, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32304J, Tapered Roller Metric Type (HR32304J)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- NTN Tapered Roller Bearing Cone, LM12749 (LM12749)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- Aeroquip Hose Fittings