Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 3/8 IDx72 In, 9/16 JIC
Mfr # R2-6-72F
Zoro # G0543006
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 3/8 in
- Hose Length 6 ft
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # R2-6-72F
- Zoro # G0543006
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 6 ft |
Fitting Size | 9/16 in x 9/16 in |
Hose Inside Dia. (In.) | 3/8" |
Hose Outside Dia. (In.) | 0.68 |
Min. Bend Radius (In.) | 2.50 |
Dash Size | 6 |
JIC Size | 9/16-18 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Hose Outside Dia. | 11/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7200B (7200B)
- BESTORQ 114860 TORO 212-5 Belt for Drive Model No. R2-12O502 Ser. No. 2900001-2999999, 4LK930 (4LK930)
- SUNEX Universal Joint, 1" Drive (5304)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT (3/8 FC410 96)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 36 In, 3/8 NPT (R2-6-6-36M)
- EATON AEROQUIP Hose Assembly, 1 ID x 60 In, 1-11 1/2 NPT (R2-16-60M)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 1/2 NPT (1/2 FC410 72)
- Eaton Aeroquip Hydraulic Hose Assemblies