Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC
Mfr # R2-6-60F
Zoro # G1113411
original price:
$39.99
5% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,800 psi
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-6-60F
- Zoro # G1113411
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Fitting Size | 9/16 in x 9/16 in |
Min. Bend Radius (In.) | 2.50 |
Dash Size | 6 |
JIC Size | 9/16-18 |
Hose Outside Dia. (In.) | 0.68 |
Hose Inside Dia. (In.) | 3/8" |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Hose Outside Dia. | 11/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- INGERSOLL-RAND Anvil Assembly, Replacement (231B-A726)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- EATON AEROQUIP Hose Assembly, 1 ID x 72 In, 1-11 1/2 NPT (R2-16-72M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT (3/8 FC410 60)
- EATON AEROQUIP Hose Assembly, 1 ID x 24 In, 1-11 1/2 NPT (R2-16-24M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 36 In, 3/8 NPT (R2-6-6-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 3 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814B)
- Eaton Aeroquip Hydraulic Hose Assemblies