Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC
Mfr # R2-6-24F
Zoro # G2210196
original price:
$34.95
18% off
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,800 psi
- Hose Inside Dia. 3/8 in
- Hose Length 24 in
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # R2-6-24F
- Zoro # G2210196
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 24 in |
Fitting Size | 9/16 in x 9/16 in |
Dash Size | 6 |
JIC Size | 9/16-18 |
Min. Bend Radius (In.) | 2.50 |
Hose Inside Dia. (In.) | 3/8" |
Hose Outside Dia. (In.) | 0.68 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 9/16 in |
Hose Outside Dia. | 11/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 9/16 in, Hose Fitting B Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HE.30 (HE.)
- DYNABRADE O-Ring, 95529 (95529)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, El (2039-16-16S)
- EATON AEROQUIP Hose Assembly, 1 ID x 60 In, 1-11 1/2 NPT (R2-16-60M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx96 In, 7/16 JIC (R2-4-96F)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 36" Length - 3/4" FFX x 1/2" FJX90 - 5100 psi (XCP5S-08,12FFX-08FJX90,36 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies