Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 3/8 ID x 36 In, 3/8 NPT
Mfr # R2-6-6-36M
Zoro # G1063955
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,800 psi
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-6-6-36M
- Zoro # G1063955
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. (In.) | 0.68 |
Hose Inside Dia. (In.) | 3/8" |
Dash Size | 6 |
Min. Bend Radius (In.) | 2.50 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Outside Dia. | 11/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 36 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- ASTRO PNEUMATIC Rotor Blades, 4PK (AP3006S-16)
- BSC PREFERRED V-Belt, 3/8 X 38 (3V380)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-32R (TB-32R)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT (3/8 FC410 96)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx48 In, 1 5/16 JIC (R2-16-48F)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 1/2 NPT (1/2 FC410 60)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx96 In, 7/16 JIC (R2-4-96F)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies