Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC
Mfr # R2-4-72F
Zoro # G1063456
original price:
$45.99
5% off
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 6 ft
- Fitting Size 7/16 in x 7/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # R2-4-72F
- Zoro # G1063456
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 6 ft |
Fitting Size | 7/16 in x 7/16 in |
Hose Inside Dia. (In.) | 1/4" |
Min. Bend Radius (In.) | 2.00 |
Hose Outside Dia. (In.) | 0.55 |
JIC Size | 7/16-20 |
Dash Size | 4 |
Hose Fitting B Size | 7/16 in |
Hose Fitting A Size | 7/16 in |
Hose Outside Dia. | 9/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/16 in, Hose Fitting B Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- CLIMAX METAL PRODUCTS C-118-BO Set Screw Collar (C-118-BO)
- DAYTON 1F548 Flange Mount Bearing (4 Bolt) (1F548)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- EATON AEROQUIP Hose Assembly, 1 ID x 48 In, 1-11 1/2 NPT (R2-16-48M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 72 In, 1/4 NPT (R2-6-72M)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-04,06FFX-06MP,48 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies