Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/4 IDx15 In, 7/16 JIC
Mfr # R2-4-15F
Zoro # G1679501
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 15 in
- Fitting Size 7/16 in x 7/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-4-15F
- Zoro # G1679501
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 15 in |
Fitting Size | 7/16 in x 7/16 in |
Min. Bend Radius (In.) | 2.00 |
JIC Size | 7/16-20 |
Dash Size | 4 |
Hose Outside Dia. (In.) | 0.55 |
Hose Inside Dia. (In.) | 1/4" |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 7/16 in |
Hose Outside Dia. | 9/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 15 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/16 in, Hose Fitting B Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- ZORO SELECT Hose Clamp, Black, 0.272" W, PK50 (HC-G-PA66-BK)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 1/2 NPT (1/2 FC410 60)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" MP x 3/4" FJX90 - 3250 psi (XCP3-12,12MP-12FJX90,36 IN OAL)
- Eaton Aeroquip Hydraulic Hoses & Fittings