Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT
Mfr # R2-4-72M
Zoro # G3174622
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 6 ft
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # R2-4-72M
- Zoro # G3174622
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 6 ft |
Fitting Size | 1/4 in x 1/4 in |
Min. Bend Radius (In.) | 2.00 |
Hose Outside Dia. (In.) | 0.55 |
Hose Inside Dia. (In.) | 1/4" |
Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A30 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (1A095)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT (1/2 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi (XCP4-06,04MPX-06MPX,60 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies