Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT
Mfr # R2-4-48M
Zoro # G3054886
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 4 ft
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-4-48M
- Zoro # G3054886
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 4 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. (In.) | 1/4" |
Dash Size | 4 |
Min. Bend Radius (In.) | 2.00 |
Hose Outside Dia. (In.) | 0.55 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 4 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R98)
- APACHE Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138067)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT (3/8 FC410 60)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 7/8 JIC (R2-8-10-96F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 7/8 JIC (R2-8-10-48F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 3/8 NPT (3/8 FC410 48)
- Eaton Aeroquip Hydraulic Hoses & Fittings