Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC
Mfr # R2-8-96F
Zoro # G3288162
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 8 ft
- Fitting Size 3/4 in x 3/4 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-8-96F
- Zoro # G3288162
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 8 ft |
Fitting Size | 3/4 in x 3/4 in |
JIC Size | 3/4-16 |
Min. Bend Radius (In.) | 3.50 |
Hose Inside Dia. (In.) | 1/2" |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.79 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 8 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5)
- NSK 600 Series Single Row Deep Groove Ball Bearing (686ZZ)
- ANTI-SEIZE TECHNOLOGY High Temp EP Grease, 14 Oz., Cartridge (24814)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In (MF0061025)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 1/2 NPT (1/2 FC410 72)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 7/8 JIC (R2-8-10-96F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 10 Foot long (WLH125120)
- Eaton Aeroquip Hydraulic Hoses & Fittings