Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 ID x 72 In, 7/8 JIC
Mfr # R2-8-10-72F
Zoro # G1671442
original price:
$63.39
9% off
new price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 6 ft
- Fitting Size 7/8 in x 7/8 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-8-10-72F
- Zoro # G1671442
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 6 ft |
Fitting Size | 7/8 in x 7/8 in |
Hose Inside Dia. (In.) | 1/2" |
Min. Bend Radius (In.) | 3.50 |
Dash Size | 10 |
JIC Size | 7/8-14 |
Hose Outside Dia. (In.) | 0.79 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 7/8 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 6 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-15-I-P-A (ADN-32-15-I-P-A)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 36 In, 1 1/16 JIC (R2-12-36F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC (R2-6-48F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies