Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC
Mfr # R2-8-48F
Zoro # G1481733
original price:
$44.29
5% off
new price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 4 ft
- Fitting Size 3/4 in x 3/4 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-8-48F
- Zoro # G1481733
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 4 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. (In.) | 0.79 |
Min. Bend Radius (In.) | 3.50 |
JIC Size | 3/4-16 |
Hose Inside Dia. (In.) | 1/2" |
Dash Size | 8 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 4 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- SKF SKF-6311/C3, Single Row Ball Brgs, 6311C3 (6311/C3)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT (3/8 FC410 24)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 1/2 NPT (1/2 FC410 60)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 7/8 JIC (R2-8-10-60F)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 3 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814B)
- Eaton Aeroquip Hydraulic Hoses & Fittings