Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT
Mfr # 1/2 FC410 48
Zoro # G3253345
original price:
$39.79
5% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 4 ft
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1/2 FC410 48
- Zoro # G3253345
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 4 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. (In.) | 0.79 |
Hose Inside Dia. (In.) | 1/2" |
Dash Size | 8 |
Min. Bend Radius (In.) | 3.50 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 4 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-1316K, Self Aligning Ball Brgs, 1316K (1316K)
- BETA 1 FILTERS Air/Oil Separator replacement for 4930155111 / MANN FILTER (B1AS0006700)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- SOLBERG Filter Element, 2micron (10)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 7/8 JIC (R2-8-10-60F)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx48 In, 1 5/16 JIC (R2-16-48F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT (1/2 FC410 36)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies