Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT
Mfr # 1/2 FC410 15
Zoro # G3269463
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 15 in
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1/2 FC410 15
- Zoro # G3269463
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. (In.) | 0.79 |
Dash Size | 8 |
Min. Bend Radius (In.) | 3.50 |
Hose Inside Dia. (In.) | 1/2" |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 15 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8 inch OD (63V800SK)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- SMC Valve, Sngl Solend, 5 Port, 2 Pstn, 24VDC, M5 (SY3120-5LOZ-M5)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx15 In, 7/16 JIC (R2-4-15F)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- EATON AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx108 In, 1/2 NPT (1/2 FC410 108)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT (3/8 FC410 96)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-08,08MP-08FJX,24 IN OAL)
- Eaton Aeroquip Hydraulic Hoses & Fittings