Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, 3/4 ID x 60 In, 1 1/16 JIC
Mfr # R2-12-60F
Zoro # G3120284
original price:
$99.38
9% off
new price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,125 psi
- Hose Inside Dia. 3/4 in
- Hose Length 5 ft
- Fitting Size 1-1/16 in x 1-1/16 in
- Fitting Type FJIC x FJIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # R2-12-60F
- Zoro # G3120284
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 5 ft |
Fitting Size | 1-1/16 in x 1-1/16 in |
JIC Size | 1-1/16-12 |
Min. Bend Radius (In.) | 4.75 |
Hose Outside Dia. (In.) | 1.08 |
Hose Inside Dia. (In.) | 3/4" |
Dash Size | 12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 1 1/16 in |
Hose Outside Dia. | 1 1/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 3,125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC (1AA10FJA8)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT (R2-6-24M)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- PROLUBE Replacement Hose, 30" (47256)
- Eaton Aeroquip Hydraulic Hoses & Fittings